Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # MTC30101
- Zoro # G021908818
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Cable Length
1 m
Overall Length
6 7/8 in
Overall Width
2 1/4 in
Shelf Life
12 mo
Series
IntelliCal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC30101
- Zoro #
- G021908818
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 12 mo
- Series
- IntelliCal
- Includes
- 1 m Cable, 59 ml Bottle Reference Electrolyte Filling Solution (3m Kcl with Saturated Agcl Solution), Storage Soaker Bottle, Test Certificate
- Disposability
- Reusable
- Electrolyte
- 3 M KCl Solution Saturated with Agcl
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Item
- Electrode
- Product Type
- Electrode
- Material
- Platinum
- Test Parameters
- ORP
- Operating Temperature - Maximum
- 80 Degrees C
- Operating Temperature - Minimum
- 0 Degrees C
- Body Material
- Epoxy
- Range
- +/-1200 mV
- Tip Shape
- Flat
- For Use With
- HQD Series Laboratory and Portable meters
- Junction
- Porous Pin
- Sub-Category
- Electrode: ORP
- Shell Material
- Platinum
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Platinum
Dimensions
- Cable Length
- 1 m
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Flat, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Porous Pin, Electrolyte 3 M KCl Solution Saturated with Agcl, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water, Includes 1 m Cable, 59 ml Bottle Reference Electrolyte Filling Solution (3m Kcl with Saturated Agcl Solution), Storage Soaker Bottle, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.