Shop HACH
See all product information
Create Account
Electrode, 6 7/8 in H, Epoxy
- Mfr # MTC30103
- Zoro # G121909074
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 7/8 in
Body Material
Epoxy
Electrolyte
3 M KCl Solution Saturated with Agcl
Disposability
Reusable
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC30103
- Zoro #
- G121909074
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Epoxy
- Electrolyte
- 3 M KCl Solution Saturated with Agcl
- Disposability
- Reusable
- Material
- Platinum
- Operating Temperature - Minimum
- 0 Degrees C
- For Use With
- HQD Series Laboratory and Portable meters
- Sub-Category
- Electrode: ORP
- Item
- Electrode
- Shelf Life
- 12 mo
- Tip Shape
- Flat
- Includes
- 3 m Cable, 59 ml Bottle Reference Electrolyte Filling Solution (3m Kcl with Saturated Agcl Solution), Storage Soaker Bottle, Test Certificate
- Recommended Use
- Drinking Water and Aqueous Media Applications, Wastewater
- Junction
- Porous Pin
- Range
- +/-1200 mV
- Operating Temperature - Maximum
- 80 Degrees C
- Series
- IntelliCal
- Product Type
- Electrode
- Test Parameters
- ORP
- Shell Material
- Platinum
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Platinum
Dimensions
- Overall Length
- 6 7/8 in
- Overall Width
- 2 1/4 in
- Cable Length
- 3 m
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Flat, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Porous Pin, Electrolyte 3 M KCl Solution Saturated with Agcl, Recommended Use Drinking Water and Aqueous Media Applications, Wastewater, Includes 3 m Cable, 59 ml Bottle Reference Electrolyte Filling Solution (3m Kcl with Saturated Agcl Solution), Storage Soaker Bottle, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.