Electrode, 8 3/4 in H, SS
- Mfr # MTC10130
- Zoro # G321908914
product price:Â
$
1,866.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
6 mo
Test Parameters
ORP
Shelf Life
12 mo
Electrolyte
Gel
Operating Temperature - Minimum
0 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10130
- Zoro #
- G321908914
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- ORP
- Shelf Life
- 12 mo
- Electrolyte
- Gel
- Operating Temperature - Minimum
- 0 Degrees C
- Disposability
- Single-Use
- Series
- IntelliCal
- Sub-Category
- Electrode: ORP
- Compatible Product Type
- HQD Series Meter
- Body Material
- Stainless Steel
- Tip Shape
- Flat
- Product Type
- Electrode
- Junction
- Open
- Item
- Electrode
- Material
- Epoxy, Stainless Steel
- For Use With
- HQD Series Laboratory and Portable meters
- Range
- +/-1200 mV
- Recommended Use
- Drinking Water Reservoir for Water Quality, Environmental and Treatment Process Purposes, Lakes, Measuring ORP/Redox Absolute Mv Values in All Types of External Environment Such as River, Ponds, Sea, Source Water, Surface and Ground Waters, Wastewater Plant
- Operating Temperature - Maximum
- 80 Degrees C
- Includes
- 30 m Cable, Storage Cap, Test Certificate
- Shell Material
- Epoxy, Stainless Steel
- Traction Material
- Epoxy, Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 8 3/4 in
- Overall Width
- 2 1/4 in
- Cable Length
- 30 m
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Electrode, Tip Shape Flat, Body Material Stainless Steel, Cable Length 30 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.