Shop HACH
See all product information
Create Account
Sensor, 6 1/4 in H, Plastic
- Mfr # LZW9172.99
- Zoro # G021908276
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Range
0 to 12 pH
Compatible Product Type
Sension+ 5049 Multisensor
Wire Rope Length
6 1/4 in
Recommended Use
Municipal Water, Sea Water
Overall Width
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW9172.99
- Zoro #
- G021908276
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 12 pH
- Compatible Product Type
- Sension+ 5049 Multisensor
- Recommended Use
- Municipal Water, Sea Water
- Shelf Life
- 12 mo
- Sub-Category
- Sensors
- Item
- Sensor
- Body Material
- Plastic
- For Use With
- sensION+ Probes
- Test Parameters
- Conductivity
- Product Type
- Sensor
- Disposability
- Single-Use
Dimensions
- Wire Rope Length
- 6 1/4 in
- Overall Width
- 2 3/8 in
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Sensor, Tip Shape Not Applicable, Body Material Plastic, Cable Length Not Applicable, Amplifier Not Applicable, For Use With sensION+ Probes, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Sea Water, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.