Shop HACH
See all product information
Create Account
Laboratory Pail, White, Polyethylene
- Mfr # 2087300
- Zoro # G121909081
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
12.6 in
Overall Height - Metric
10.65 in
Capacity - English
338.14 oz
Basic Material
Plastic
Product Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2087300
- Zoro #
- G121909081
- UPC #
- -
- Country of Origin
- France
- Capacity - English
- 338.14 oz
- Basic Material
- Plastic
- Product Type
- Pail
- Handle Style
- Integral Shoulder
Dimensions
- Body Diameter
- 12.6 in
- Overall Height - Metric
- 10.65 in
Description
Laboratory Pail, Autoclavable Not Applicable, Basic Material Plastic, Body Color White, Body Material Polyethylene, Capacity - Metric 10 L, Handle Style Integral Shoulder, Nominal Capacity - English 338.14 oz, Nominal Capacity - Metric 10 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.