Shop HACH
See all product information
Create Account
MEL/MF Total Coliform Laboratory
- Mfr # 2569700
- Zoro # G921908895
product price:Â
$
10,477.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Total Coliforms
Number of Pieces
408
Product Type
Water Quality Tester
Range
Count of bacterial colonies per 100mL sample
Includes
(200) Filter Funnel/Pad Assemblies, (200) Whirlpak Bags with Thiosulfate, Alcohol Burner (Order Alcohol Separately), Colony Counter, Magnifier and Permanent Marker, Portable Incubator and Rack, Thermometer, Vacuum Filtration Apparatus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2569700
- Zoro #
- G921908895
- UPC #
- -
- Country of Origin
- China
- Test Parameters
- Total Coliforms
- Number of Pieces
- 408
- Product Type
- Water Quality Tester
- Range
- Count of bacterial colonies per 100mL sample
- Includes
- (200) Filter Funnel/Pad Assemblies, (200) Whirlpak Bags with Thiosulfate, Alcohol Burner (Order Alcohol Separately), Colony Counter, Magnifier and Permanent Marker, Portable Incubator and Rack, Thermometer, Vacuum Filtration Apparatus
- Number of Tests
- 200
- Item
- MEL/MF Total Coliform Laboratory
Description
MEL/MF Total Coliform Laboratory, Range Count of bacterial colonies per 100mL sample, Sensitivity Not Applicable, Number of Tests 200, Standards Not Applicable, Includes (200) Filter Funnel/Pad Assemblies, (200) Whirlpak Bags with Thiosulfate, Alcohol Burner (Order Alcohol Separately), Colony Counter, Magnifier and Permanent Marker, Portable Incubator and Rack, Thermometer, Vacuum Filtration Apparatus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.