Pipet Filler, Rubber, 2 7/8 in dia.
- Mfr # 1465100
- Zoro # G121909005
product price:Â
$
87.19
/ea
Key Features
Overall Length
5 3/4 in
Color
Red, White
Overall Diameter
2 7/8 in
Overall Height
1 5/8 in
Compatible Manufacturer Model Number
2092628, 209738
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1465100
- Zoro #
- G121909005
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pipet Filler
- Color
- Red, White
- Compatible Manufacturer Model Number
- 2092628, 209738
- Compatible Product Type
- Pipet
- Features
- Autoclavable, Easy and Safe
- Material
- Rubber
- Product Type
- Pipet Filler
- Includes
- Elastic Wristband
- Shell Material
- Rubber
- Wire Color
- Red, White
- Traction Material
- Rubber
Dimensions
- Overall Length
- 5 3/4 in
- Overall Diameter
- 2 7/8 in
- Overall Height
- 1 5/8 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
- Fits Chest Size
- Autoclavable, Easy and Safe
Description
Pipetter Accessories and Replacement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.