Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.01110
- Zoro # G121908053
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Calibration Points
2
Colorimeter Range - Maximum
2.5
Operating Temperature - Maximum
122 Degrees F
Manufacturer Warranty Length
1 yr
Overall Depth
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.01110
- Zoro #
- G121908053
- UPC #
- -
- Country of Origin
- Thailand
- Calibration Points
- 2
- Colorimeter Range - Maximum
- 2.5
- Operating Temperature - Maximum
- 122 Degrees F
- Light Source
- LED
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Product Type
- Pocket Colorimeter
- Operating Temperature - Minimum
- 32 Degrees F
- Colorimeter Range - Minimum
- 0
- Data Logging Included
- Data Recorded
- Test Parameters
- Bromine
- Power Source
- AAA Batteries
- Weight
- 1 lb
- Display Type
- Digital
- Standards
- CE
- Output Data
- Digital Display
- Item
- Pocket Colorimeter
- Resolution
- 0.05 mg/L (LR), 0.2 mg/L (HR)
- Series
- DR300
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 157 mm
- Overall Width
- 69 mm
- Wavelengths
- 528 nm
- Cuvette Size
- 10 mm, 25 mm
- Sample Size
- 10 mL
- Overall Height
- 34 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.05 mg/L (LR), 0.2 mg/L (HR), Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.