Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 1 9/16" H
- Mfr # LZE101
- Zoro # G223357001
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8 3/16 in
Product Type
Syringe
Overall Width
2 11/16 in
Overall Height
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZE101
- Zoro #
- G223357001
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 8 3/16 in
- Overall Width
- 2 11/16 in
- Overall Height
- 1 9/16 in
Details
- Item
- Water Testing Equipment & Meters
- Product Type
- Syringe
Description
Water Testing Equipment/Meters,1 9/16" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.