Shop HACH

Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.12110
  • Zoro # G221908014

product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Series
DR300
Overall Height
34 mm
Power Source
AAA Batteries
Wavelengths
528 nm
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.12110
Zoro #
G221908014
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
34 mm
Wavelengths
528 nm
Sample Size
10 mL
Overall Depth
157 mm
Manufacturer Warranty Length
1 yr
Cuvette Size
10 mm, 25 mm
Overall Width
69 mm

Details

Item
Pocket Colorimeter
Series
DR300
Power Source
AAA Batteries
Display Type
Digital
Calibration Points
2
Light Source
LED
Output Data
Digital Display
Product Type
Pocket Colorimeter
Includes
(2) Sample Cells, Batteries, Carrying Case
Resolution
0.1 mg/L (Chlorine)
Colorimeter Range - Minimum
0
Colorimeter Range - Maximum
2.5
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F
Test Parameters
Chlorine, pH
Standards
CE
Data Logging Included
Data Recorded
Weight
1 lb
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.1 mg/L (Chlorine), Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.