Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.15110
- Zoro # G421908067
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Width
69 mm
Resolution
0.2 mg/L
Product Type
Pocket Colorimeter
Data Logging Included
Data Recorded
Overall Depth
157 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.15110
- Zoro #
- G421908067
- UPC #
- -
- Country of Origin
- China
- Resolution
- 0.2 mg/L
- Product Type
- Pocket Colorimeter
- Data Logging Included
- Data Recorded
- Colorimeter Range - Maximum
- 2.5
- Light Source
- LED
- Series
- DR300
- Display Type
- Digital
- Item
- Pocket Colorimeter
- Operating Temperature - Maximum
- 122 Degrees F
- Test Parameters
- Manganese
- Standards
- CE
- Calibration Points
- 2
- Operating Temperature - Minimum
- 32 Degrees F
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Weight
- 1 lb
- Colorimeter Range - Minimum
- 0
- Output Data
- Digital Display
- Power Source
- AAA Batteries
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Overall Width
- 69 mm
- Overall Depth
- 157 mm
- Sample Size
- 10 mL
- Manufacturer Warranty Length
- 1 yr
- Cuvette Size
- 10 mm, 25 mm
- Wavelengths
- 528 nm
- Overall Height
- 34 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.2 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.