Shop HACH
See all product information
Create Account
Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.26110
- Zoro # G021908030
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Ammonia, Monochloramine
Manufacturer Warranty Length
1 yr
Operating Temperature - Minimum
32 Degrees F
Overall Depth
157 mm
Overall Width
69 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.26110
- Zoro #
- G021908030
- UPC #
- -
- Country of Origin
- Thailand
- Test Parameters
- Ammonia, Monochloramine
- Operating Temperature - Minimum
- 32 Degrees F
- Power Source
- AAA Batteries
- Weight
- 1 lb
- Resolution
- 0.02 mg/L (Ammonia), 0.04 mg/L (Monochloramine)
- Operating Temperature - Maximum
- 122 Degrees F
- Item
- Pocket Colorimeter
- Colorimeter Range - Minimum
- 0
- Data Logging Included
- Data Recorded
- Calibration Points
- 2
- Colorimeter Range - Maximum
- 2.5
- Product Type
- Pocket Colorimeter
- Series
- DR300
- Standards
- CE
- Light Source
- LED
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Output Data
- Digital Display
- Display Type
- Digital
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 157 mm
- Overall Width
- 69 mm
- Cuvette Size
- 10 mm, 25 mm
- Sample Size
- 10 mL
- Wavelengths
- 655 nm
- Overall Height
- 34 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.02 mg/L (Ammonia), 0.04 mg/L (Monochloramine), Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.