Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.60110
- Zoro # G421907831
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Overall Width
69 mm
Sample Size
10 mL
Light Source
LED
Weight
1 lb
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPV445.97.60110
- Zoro #
- G421907831
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 69 mm
- Sample Size
- 10 mL
- Manufacturer Warranty Length
- 1 yr
- Cuvette Size
- 10 mm, 25 mm
- Overall Depth
- 157 mm
- Wavelengths
- 600 nm
- Overall Height
- 34 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution Not Applicable, Includes Batteries, Carrying Case, Sample Cells
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.