Benzene, Reagent, ACS, 20L
- Mfr # B1070-20LTMT56
- Zoro # G8051132
product price:Â
$
1,429.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Metal
Chemical Formula
C6H6
Chemical Container Type
Drum
CAS Number
71-43-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1070-20LTMT56
- Zoro #
- G8051132
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzene
- Form
- Liquid
- Chemical Container Material
- Metal
- Chemical Formula
- C6H6
- Chemical Container Type
- Drum
- CAS Number
- 71-43-2
- Chemical Grade
- ACS
- Molecular Weight
- 78.11
- Shipping Restrictions
- UN1114, Benzene, 3, PG II
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Benzene
- Container Material
- Metal
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Benzene, Concentration Not Applicable, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.