Shop HACH
See all product information
Create Account
Portable Standard Field Case, 7 in H
- Mfr # LEZ015.99.A001A
- Zoro # G821907981
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Manufacturer Warranty Length
0 mo
Overall Depth
12 in
Product Type
Portable HQ Series Standard Field Case
Overall Width
16 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LEZ015.99.A001A
- Zoro #
- G821907981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 7 in
- Manufacturer Warranty Length
- 0 mo
- Overall Depth
- 12 in
- Overall Width
- 16 5/8 in
Details
- Product Type
- Portable HQ Series Standard Field Case
- Item
- Portable HQ Series Standard Field Case
Description
Portable HQ Series Standard Field Case, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.