Frus Slft, Hpthydrt, Crstl, Rgnt, ACS, 500g

  • Mfr # F1060-500GM
  • Zoro # G7966557
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
CAS Number
7782-63-0
Chemical Formula
FeSO4; 7H2O
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F1060-500GM
Zoro #
G7966557
UPC #
-
Country of Origin
United States
Item
Ferrous Sulfate
Chemical Grade
ACS
CAS Number
7782-63-0
Chemical Formula
FeSO4; 7H2O
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
278.02
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Ferrous Sulfate
Special Information
Air Sensitive, Hygroscopic
Container Material
Amber Glass
Features
Air Sensitive, Hygroscopic
Form
Powder
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
F
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Heptahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ferrous Sulfate, Concentration Not Applicable, CAS Number 7782-63-0, Molecular Weight 278.02, Chemical Formula FeSO4; 7H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Air Sensitive, Hygroscopic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews