Power Supply
- Mfr # 2670700
- Zoro # G323359813
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency
60Hz
Compatible Manufacturer Part Number
26708, 26710
Product Type
Power Supply
Operating Voltage
115V AC
Standards
Federal Regulations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2670700
- Zoro #
- G323359813
- UPC #
- -
- Country of Origin
- United States
- Operating Frequency
- 60Hz
- Compatible Manufacturer Part Number
- 26708, 26710
- Product Type
- Power Supply
- Operating Voltage
- 115V AC
- Standards
- Federal Regulations
- Item
- Water Testing Equipment & Meters
Description
Power Supply
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.