Shop HACH
See all product information
Create Account
Replacement Blade, 2 3/4 in H
- Mfr # 2065801
- Zoro # G222835555
product price:Â
$
30.89
/ea
Key Features
Product Type
Replacement Blade
Operating Temperature - Maximum
35 Degrees C
Manufacturer Warranty Length
0 mo
Operating Temperature - Minimum
0 Degrees C
Overall Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2065801
- Zoro #
- G222835555
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Replacement Blade
- Operating Temperature - Maximum
- 35 Degrees C
- Item
- Replacement Blade
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Manufacturer Warranty Length
- 0 mo
- Overall Height
- 2 3/4 in
- Overall Width
- 1/4 in
- Overall Depth
- 3 in
Description
Replacement Blade, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.