Sodium Peroxide, Reagent, ACS, 500g
- Mfr # S1390-500GM10
- Zoro # G7925972
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Metal
Chemical Container Size
500 g
Chemical Grade
ACS
Shipping Restrictions
UN1504, Sodium peroxide, 5.1, PG I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1390-500GM10
- Zoro #
- G7925972
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Peroxide, Reagents, ACS
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1504, Sodium peroxide, 5.1, PG I
- Chemical Formula
- Na2O2
- Shelf Life
- 24 mo
- CAS Number
- 1313-60-6
- Molecular Weight
- F.W. 77.98
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Peroxide, Reagent, ACS, CAS Number 1313-60-6, Molecular Weight F.W. 77.98, Chemical Formula Na2O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1504, Sodium peroxide, 5.1, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.