Shop HACH
See all product information
Create Account
Sensor, 7 1/2" H
- Mfr # LDO10103
- Zoro # G921908321
product price:Â
$
1,990.99
/ea
Free Shipping & Returns
Key Features
Body Material
ABS Plastic, Polycarbonate
Series
IntelliCal
Disposability
Reusable
Overall Width
2 1/4 in
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO10103
- Zoro #
- G921908321
- UPC #
- -
- Country of Origin
- United States
- Body Material
- ABS Plastic, Polycarbonate
- Series
- IntelliCal
- Disposability
- Reusable
- Item
- Sensor
- Operating Temperature - Maximum
- 122 Degrees F
- Includes
- 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
- For Use With
- HQD Series Laboratory and Portable meters
- Operating Temperature - Minimum
- 32 Degrees F
- Shelf Life
- 12 mo
- Sub-Category
- Sensors
- Range
- 0.05 to 20 mg/L
- Material
- ABS Plastic, Polycarbonate
- Test Parameters
- Dissolved Oxygen
- Product Type
- Sensor
- Shell Material
- ABS Plastic, Polycarbonate
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- ABS Plastic, Polycarbonate
Dimensions
- Overall Width
- 2 1/4 in
- Overall Length
- 7 1/2 in
- Cable Length
- 3 m
- Manufacturer Warranty Length
- 3 yr
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Sensor, Tip Shape Not Applicable, Body Material ABS Plastic, Polycarbonate, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes 5 m Cable, Do Cap, Ldo101 Intellical Rugged Luminescent Dissolved Oxygen (Ldo) Probe, Protective Shroud Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.