Lead Carbonate, Powder, Reagent, ACS, 500g
- Mfr # L1045-500GM10
- Zoro # G2969295
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
F.W. 267.20
CAS Number
598-63-0
Chemical Container Size
500 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1045-500GM10
- Zoro #
- G2969295
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Carbonate, Powder, Reagents, ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 267.20
- CAS Number
- 598-63-0
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- PbCO3
- Chemical Grade
- ACS
Dimensions
- Chemical Container Size
- 500 g
Description
Lead Carbonate, Powder, Reagent, ACS, CAS Number 598-63-0, Molecular Weight F.W. 267.20, Chemical Formula PbCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.