Water Testing Equipment/Meters, 10 3/8" H
- Mfr # AP0005.AT1222
- Zoro # G823355063
product price:Â
$
5,631.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Ca & Mg Hardness (ISE), pH/Alkalinity
Compatible Brand
Hach
Overall Depth
16 3/8 in
Overall Width
10 3/8 in
Includes
1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0005.AT1222
- Zoro #
- G823355063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 3/8 in
- Overall Width
- 10 3/8 in
- Overall Height
- 10 3/8 in
Details
- Test Parameters
- Ca & Mg Hardness (ISE), pH/Alkalinity
- Compatible Brand
- Hach
- Item
- Water Testing Equipment & Meters
- Includes
- 1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Series
- TitraLab AT1000
- Compatible Manufacturer Part Number
- AT1222
- Product Type
- Titration Application Pack
- Series
- AT1000
Description
Water Testing Equipment/Meters,10 3/8" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.