Shop HACH

Pocket Colorimeter, 34 mm, Digital

  • Mfr # LPV445.97.04110
  • Zoro # G521908486

product price: 
$
1,167.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
32 Degrees F
Weight
1 lb
Manufacturer Warranty Length
1 yr
Includes
(2) Sample Cells, Batteries, Carrying Case
Sample Size
10 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPV445.97.04110
Zoro #
G521908486
UPC #
-
Country of Origin
Thailand

Dimensions

Manufacturer Warranty Length
1 yr
Sample Size
10 mL
Wavelengths
600 nm
Overall Depth
157 mm
Overall Width
69 mm
Cuvette Size
10 mm, 25 mm
Overall Height
34 mm

Details

Operating Temperature - Minimum
32 Degrees F
Weight
1 lb
Includes
(2) Sample Cells, Batteries, Carrying Case
Light Source
LED
Display Type
Digital
Item
Pocket Colorimeter
Output Data
Digital Display
Series
DR300
Colorimeter Range - Minimum
0
Standards
CE
Power Source
AAA Batteries
Resolution
0.01 mg/L
Data Logging Included
Data Recorded
Colorimeter Range - Maximum
2.5
Product Type
Pocket Colorimeter
Calibration Points
2
Test Parameters
Ozone
Operating Temperature - Maximum
122 Degrees F
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Description

Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.01 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.