Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 12 in H
- Mfr # AP0010.AT1112
- Zoro # G123357057
product price:Â
$
1,873.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
AT1112, AT1122, AT1222
Overall Height
12 in
Series
AT1000
Compatible Brand
Hach
Compatible Series
TitraLab AT1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0010.AT1112
- Zoro #
- G123357057
- UPC #
- -
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- AT1112, AT1122, AT1222
- Series
- AT1000
- Compatible Brand
- Hach
- Item
- Water Testing Equipment & Meters
- Compatible Series
- TitraLab AT1000
- Test Parameters
- Salt in Food Products
- Product Type
- Titration Application Pack
- Includes
- Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Dimensions
- Overall Height
- 12 in
- Overall Width
- 12 in
- Overall Depth
- 11 in
Description
Water Testing Equipment/Meters,12 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.