Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 14 7/8" L
- Mfr # 2184300
- Zoro # G723353749
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Handheld
Wire Rope Length
14 7/8 in
Standards
OSHA, UL Listed
Wavelength
365 nm
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2184300
- Zoro #
- G723353749
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Testing Equipment & Meters
- Bulb Base Type
- Handheld
- Standards
- OSHA, UL Listed
- Material
- Plastic
- Operating Frequency
- 60 Hz
- Operating Voltage
- 115 V
- Watts
- 6 W
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Wire Rope Length
- 14 7/8 in
- Wavelength
- 365 nm
- Overall Diameter
- 3 3/16 in
- Cord Length
- 36 in
- Overall Length
- 14 7/8 in
- Length
- 14 7/8 in
Description
Water Testing Equipment/Meters,14 7/8" L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.