Shop MTC BIO
See all product information
Create Account
Lab Pipetter Accessories - Replacement N
- Mfr # P6080-NA
- Zoro # G823356831
product price:Â
$
27.59
/ea
Key Features
Overall Diameter
3/4 in
Overall Height
2 1/8 in
Compatible Manufacturer Model Number
P6080, P6080-I, P6290, P6420, P6950, P6950-I
Material
Silicone
Product Type
Nosepiece Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6080-NA
- Zoro #
- G823356831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 3/4 in
- Overall Height
- 2 1/8 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Lab Pipetter Accessories - Replacement Nose Cone
- Compatible Manufacturer Model Number
- P6080, P6080-I, P6290, P6420, P6950, P6950-I
- Material
- Silicone
- Product Type
- Nosepiece Adapter
- Compatible Product Type
- Electronic Pipette Controller
- Shell Material
- Silicone
Description
Lab Pipetter Accessories - Replacement N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.