Water Testing Equipment/Meters, 19 in H
- Mfr # 8606600
- Zoro # G923353693
product price:Â
$
12,029.99
/ea
Free Shipping & Returns
Key Features
Measurement Modes
Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
Operating Frequency
50/60 Hz
Standards
Iodine Standard Solution (0.0282N), PAO Standard Solution (0.00564N)
Series
AT1000
Pump Type
Peristaltic Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8606600
- Zoro #
- G923353693
- UPC #
- -
- Country of Origin
- Germany
- Measurement Modes
- Blank, End Point, Inflection Point Sample, QC Sample, QC Sample with Blank, Sample with Blank
- Operating Frequency
- 50/60 Hz
- Standards
- Iodine Standard Solution (0.0282N), PAO Standard Solution (0.00564N)
- Series
- AT1000
- Pump Type
- Peristaltic Pump
- Number of Pumps Included
- 2
- Includes
- Item
- Water Testing Equipment & Meters
- Operating Temperature - Maximum
- 35 Degrees C
- Calibration Type
- Electrode Calibration, Titrant Calibration
- Flow Rate
- 100 mL/min
- Operating Voltage
- 100 to 240V AC
- Calibration Interval
- User-Defined
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 14 3/16 in
- Overall Height
- 19 in
- Overall Depth
- 23 13/16 in
Description
Water Testing Equipment/Meters,19 in H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.