Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bollard, 120VAC, 21" H, 9.5W, 2700K

  • Mfr # DB21HA012LE

  • Zoro # G9910306


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB21HA012LE
Zoro #
G9910306
UPC #
783352021939
Country of Origin
Mexico

Dimensions

Length
6"
Height
21 in
Width
6 in
Manufacturers Warranty Length
5 yr
Overall Height
21 in
Overall Width
6 in

Details

Color Temperature
2700K
Lumens
800 lm
Watts
9.5
Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
(3) 3/8 in x 8 in Anchor Rods, Ballast Assembly Mounted to Aluminum Plate Inside The Base, Base Plate with (3) 5/16 in to 18 in Flat Head Hex Key Stainless Steel Tamper Resistant Screws
Color Temp.
2700K
Protection Rating
IP66
Standards
cETL Listed, ETL
Operating Temp. Range
25 Degrees to 40 Degrees C
Light Distribution
360 Degrees
Item
LED Bollard
Housing Material
Aluminum
CRI
75
Lumens Per Watt
84.2
Rated Life
25,000 hr
Number of LEDs
1
Voltage
120V AC
Fixture Wattage
9.5 W
Bollard Top Shape
Round
Fixture Housing Color
Bronze
Color Rendering Index
75
Lumens per Watt
84.2 lm/W
Minimum Run Time
50,000 hr
Lumen Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 5x5
IP Rating
IP66
Operating Temperature - Maximum
40 Degrees C
Light Output
800 lm
Light Distribution Type - IESNA
Type IV
Operating Temperature - Minimum
25 Degrees C
Color Selectable
Not Selectable

Description

LED Bollard, Height 21 in, Lumens 800 lm, Fixture Wattage 9.5 W, Voltage 120V AC, Bollard Top Shape Round, Fixture Housing Color Bronze, Color Temperature 2700K, Color Rendering Index 75, Width 6 in, Rated Life 25,000 hr, IP Rating IP66, Lumens per Watt 84.2 lm/W, Standards cETL Listed, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.