Partition Panel, Black, 24 in W
- Mfr # X30024-211
- Zoro # G116665183
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1 in
ADA Compliant
Not ADA Compliant
Component Type
Panel
Material
Solid Plastic HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X30024-211
- Zoro #
- G116665183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Overall Height
- 55 in
- Overall Width
- 24 in
- Height
- 55 in
- Depth
- 1 in
- Width
- 24 in
Details
- Item
- Partition Panel
- Color
- Black
- ADA Compliant
- Not ADA Compliant
- Component Type
- Panel
- Material
- Solid Plastic HDPE
- Includes Mounting Hardware
- No
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
- Finish
- Plastic
- Shell Material
- Solid Plastic HDPE
- Wire Color
- Black
Description
Partition Panel, Component Type Panel, Material HDPE Solid Plastic, Overall Width 24 in, Overall Height 55 in, Thickness 1 in, Includes Mounting Hardware No, Color Black, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.