Shop HADRIAN
See all product information
Create Account
Screen, Gray, 24 in W
Mfr # X20124-239
Zoro # G416664589
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Thickness
1 in
Material
Solid Plastic HDPE
Includes Mounting Hardware
No
Overall Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X20124-239
- Zoro #
- G416664589
- UPC #
- -
- Country of Origin
- United States
- Item
- Screen
- Color
- Gray
- Material
- Solid Plastic HDPE
- Includes Mounting Hardware
- No
- Door Swing
- In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out
- ADA Compliant
- Not ADA Compliant
- Component Type
- Panel
- Finish
- Plastic
- Includes Privacy Gap Cover
- Privacy Gap Cover Not Included
Description
Screen, Component Type Panel, Material HDPE Solid Plastic, Overall Width 24 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware No, Color Gray, ADA Compliant Not ADA Compliant, Door Swing In Swing, Left Hand In/Right Hand Out, Out Swing, Right Hand In/Left Hand Out, Hardware Pieces Included Not Applicable, Includes Not Applicable, Resistance Properties Not Applicable, Finish Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.