Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Fire-rated Device, Exit Only, Less Trim, Less Doggin

  • Mfr # 4701 RIM F 36 US32D

  • Zoro # G416469153


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length (In.)
36 in
Fire Rating - Door Hardware
3 Hours {A}
Type
Rim
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4701 RIM F 36 US32D
Zoro #
G416469153
UPC #
197163368730
Country of Origin
Japan

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 in
Door Width
30 to 36
Depth
2-1/2 in

Details

Grade
Grade 1
Fire Rating - Door Hardware
3 Hours {A}
Fire Rated
3 Hours {A}
Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Material
Aluminum
Item
Rim Exit Devices
Finish
Satin Stainless Steel
Series
4700
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.