This item is Discontinued.

Hailo Household Step Stool, 3 ft. 9in, 330 lb. 4302-301

Household Step Stool, 3 ft. 9in, 330 lb. (Discontinued)

  • Mfr # 4302-301
  • Zoro # G8282802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4302-301
Zoro #
G8282802
UPC #
190970570549
Country of Origin
China

Dimensions

Base Depth
20 27/32 in
Bottom Width
20 15/32 in
Overall Height
45 in
Top Step Depth
8 1/2 in
Top Step Height
45 in
Closed Height
50 in
Platform Width
12 in
Platform Depth
8 3/4 in
Closed Depth
6 in
Platform Height
1-39/64 ft.
Ladder Height
3 ft 9 in
Step Depth
8-1/2"
Base Width
20-15/32"

Details

Item
Folding Step
Color
Silver
Load Capacity
330 lb
Material
Aluminum
Number of Steps
2
Step Stool Product Group
Folding Step
Step Tread
Ribbed
Ladder Tread
Ribbed
Series
Living Step Comfort Plus
Includes
Nonslip Tread
Base Spread
20 27/32 in

Description

Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 45 in, Material Aluminum, Load Capacity 330 lb, Top Step Height 45 in, Top Step Depth 8 1/2 in, Bottom Width 20 15/32 in, Base Depth 20 27/32 in, Color Silver, Series Living Step Comfort Plus, Closed Depth 6 in, Closed Height 50 in, Includes Nonslip Tread, Step Tread Ribbed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.