Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Scaffold, Aluminum, 396 lb Load Capacity, 7 ft 6 in Platform Height

  • Mfr # 9459-501

  • Zoro # G8074622


product price: $1,281.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
7 ft 6 in
Overall Height
5 ft 6 in
Overall Depth
13.4 in
Overall Width
24 in
Load Capacity
396 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9459-501
Zoro #
G8074622
UPC #
-
Country of Origin
Italy

Dimensions

Platform Height
7 ft 6 in
Overall Height
5 ft 6 in
Overall Depth
13.4 in
Overall Width
24 in
Caster Dia.
5 in
Platform Depth
13 3/8 in
Max. Work Height
14 ft 3 in
Platform Width
23 5/8 in
Overall Height - Minimum
5.5 ft
Caster Diameter
5 in
Height Adjustability
Fixed Height
Platform Height - Maximum
7.6 ft
Working Height - Maximum
14.3 ft
Width Adjustability
Fixed Width
Overall Height - Maximum
7.6 ft
Overall Width - Maximum
24 in

Details

Load Capacity
396 lb
Material
Aluminum
Item
Portable Scaffold
Finish
Aluminum
Standards
EN 131-4, NF E85-200
Color
Silver
Series
g60
Scaffold Type
Scaffold Tower
Number of Sections - Maximum
2
Features
Foldable, Telescoping
Platform Material
Wood
Load Capacity - Maximum
331 lb
Frame Material
Aluminum
Number of Sections Included
2
Weight
66 lb

Description

Scaffold, Overall Depth 13.4 in, Overall Width 24 in, Overall Height 5 ft 6 in, Load Capacity 396 lb, Material Aluminum, Max. Work Height 14 ft 3 in, Platform Height 7 ft 6 in, Platform Depth 13.4 in, Platform Width 23.6 in, Caster Dia. 5 in, Finish Aluminum, Standards EN 131-4, NF E85-200, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.