Shop All Collet Chucks
Haimer
Collet Chuck, ER25, HSK63F, 3.940 in. Proj
Mfr # F63.020.25
Zoro # G3761488
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK63F
- Collet Series ER25
- Min. Collet Capacity 0.0390 in
- Max. Collet Capacity 0.630 in
Product Information
- Brand Haimer
- MFR # F63.020.25
- Zoro # G3761488
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK63F |
Nose Dia. | 1.6500 in |
Details
Description
Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.630 in, Projection 3.9400 in, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Badger 40-Volt 2.0 AH Battery (WB40V2.0AHB)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- PARKER Vertical Oil Level Gauge 1/2In Flow Indicator (646112002)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- HHIP Hex ER-40 Collet Block (3900-5129)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- HHIP 100mm Diameter ER-32 Collet Chuck (3901-5033)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- Haimer Collet Chucks