Zoro Homepage

Edge Finder, 131mm L, 0.15" Tip dia.

  • Mfr # 80.963.E40

  • Zoro # G3345933


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

End Type
Conical
Tip Dia. (In.)
0.15
Ball Dia. (In.)
0.4
Includes
Short Probe Tip
Length (In.)
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80.963.E40
Zoro #
G3345933
UPC #
-
Country of Origin
Germany

Dimensions

Tip Dia. (In.)
0.15
Ball Dia. (In.)
0.4
Length (In.)
5.1 in
Length (mm)
131
Tip Dia. (mm)
3.80
Dimension Type
Metric
Overall Length
131.6 mm
Disc Diameter
4 mm
Probe Tip Diameter
4 mm
Probe Ball Diameter
0.2 in, 0.4 in
Ball Diameter
4 mm

Description

Dial 3D Edge Finder, Resolution 0.01 mm, Accuracy 0.01 mm/0.0004 in, IP Rating IP67, SPC Output No, Dial Reading 0-100, Dimension Type Metric, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Number of Probes 2, Operation Type Dial, Shank Type HSK-E40, Construction Aluminum, Data Output Type Wireless, Disc Diameter 4 mm, Display Type Analog Dial, Features Analog, Waterproof, E40 Zero Master Analog Sensor Integrated Taper, Includes Short Probe Tip, Overall Length 131.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.