Haimer
Hvy Dty Shrnk Chck, 25mm Hole Dia, HSK125A
Mfr # A125.156.25.67
Zoro # G3741066
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK125A
- Hole Dia. 25.00mm
- For Use With Carbide and HSS Tools
- Projection 200.00 mm
- Coolant Fed Coolant Through
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- WESTWARD Combination Wrench, 25mm, Metric, 6 pt. (54RY84)
- WESTWARD Conduit Bender Handle, D, 38In.L (6EXR8)
- KO-KEN Socket 15mm 6 Point 40mm 3/8 Sq. Drive (3300X-15)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- DORIAN Turning Toolholder, TNMG, MTANL08-2A, LH (73310150607)
- H & H INDUSTRIAL PRODUCTS MWLNR 10-3B Turning Tool Holder - New Rigid Clamp Design (2025-0100)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- HHIP 7 Piece 3/8" Indexable Cut Off & Turning Tool Set (2002-0012)
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- HHIP 5C Indexing Spin Jig (3900-1604)
- Haimer Indexable Tools