Zoro Homepage

Power Collet, 10mm, ER25

  • Mfr # 81.253.02

  • Zoro # G3767200


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
10.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.253.02
Zoro #
G3767200
UPC #
-
Country of Origin
Germany

Dimensions

Size
10.0mm
Max. Body Dia.
2.00mm
Overall Length
37 mm
Head Dia.
25.45mm
Outside Diameter - Maximum
25.45 mm

Details

Item
Collet
Collet Series
ER25
Range
10.0mm
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ER
For Shank Type
Straight
Compatible with Product Type
Collet Chucks
Features
Superior Clamping Strength
TIR Max.
0.003mm
Taper Angle
8 Degrees
Measurement System
Metric
Face Shape
Round
T.I.R. Tolerance
0.003 mm
Collapse Range - Maximum
2 mm
Bore Shape
Round
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks

Description

Collet, ER25, Round, Overall Length 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.