Zoro Homepage

Power Collet, 14mm, ER32

  • Mfr # 81.323.14

  • Zoro # G3765968


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
14.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81.323.14
Zoro #
G3765968
UPC #
-
Country of Origin
Germany

Dimensions

Size
14.0mm
Overall Length
45 mm
Head Dia.
32.48mm
Min. Size
14.00mm
Max. Body Dia.
14.00mm
Outside Diameter - Maximum
32.48 mm

Details

Item
Collet
Collet Series
ER32
Range
14.0mm
Coolant Through
No
For Use With
HAIMER Power Collet Chucks and High Precision Collet Chucks
Coolant Fed
Non-Coolant Through
TIR Max.
0.003mm
For Shank Type
Straight
Compatible with Product Type
Collet Chucks
Features
Superior Clamping Strength
Collet Type
ER
Measurement System
Metric
Face Shape
Round
Taper Angle
8 Degrees
Collapse Range - Maximum
14 mm
Bore Shape
Round
Compatible Collet Chuck
High Precision Collet Chucks, Power Collet Chucks
T.I.R. Tolerance
0.003 mm

Description

Collet, ER32, Round, Overall Length 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.