Shop All Collet Chucks
Haimer
Powr Collet Chck, ER32, HSK125A, 130mm Proj
Mfr # A125.024.32.3
Zoro # G3762145
product price: $1,391.99
/ea
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inches
- Taper Size HSK125A
- Collet Series ER32
- Min. Collet Capacity 0.1180 in
- Max. Collet Capacity 0.750 in
Product Information
- Brand Haimer
- MFR # A125.024.32.3
- Zoro # G3762145
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Dimension Type | Decimal Inches |
Taper Size | HSK125A |
Nose Dia. | 50.00 mm |
Details
Description
Collet Chuck, Taper Size HSK125A, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.750 in, Projection 130.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- XTRWELD 06 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF060600LD)
- URREA 1/2" Drive Socket Set, SAE, 15 pcs (54114)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- Haimer Collet Chucks