140W FR Soldering Gun
Mfr # FR4103-81
Zoro # G3309558
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Application
Desoldering
Features
More Efficient Nozzle Quick-Change Capability
Includes
Standard Nozzle
Power Source
Electric Corded
Tip
Diamond Style
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FR4103-81
Zoro #
G3309558
UPC #
641328078960
Country of Origin
Japan
Dimensions
Cord Length
4 ft
Tool Length
6.6 in
Details
Item
Soldering Gun
Application
Desoldering
Features
More Efficient Nozzle Quick-Change Capability
Includes
Standard Nozzle
Power Source
Electric Corded
Tip
Diamond Style
Type
Light Weight and Compact
Temp. Rating
620 Degrees to 850 Degrees F
Watts
140
Handle Style
Gun-Type
Power Consumption
140 W
Operating Voltage
24V
Number of Tips Included
0
Handpiece Connection Type
Plug
Operating Temperature (Minimum)
620 Degrees F
Operating Temperature (Maximum)
850 Degrees F
Compatible Station
FR-410
Tip Type
Diamond
Description
Soldering Gun, Power Consumption 140 W, Operating Temperature (Minimum) 620 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Tip Type Diamond, Operating Voltage 24V, Compatible Station FR-410, Cord Length 4 ft, Handpiece Connection Type Plug, Application Desoldering, Features More Efficient Nozzle Quick-Change Capability, Handle Style Gun-Type, Includes Standard Nozzle, Number of Tips Included 0, Power Source Electric Corded, Tool Length 6.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.