Heavy Duty Soldering Gun Kit, Pistol Grip, Instant Heat, UL Listed
- Mfr # W2019A
- Zoro # G923310276
product price:Â
$
36.99
/ea
Key Features
Charger Included
No
Material
Plastic
Cordless
No
Includes
Soldering Gun, Extra Soldering Wire, Extra Tip
Power Source
Corded Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2019A
- Zoro #
- G923310276
- UPC #
- 39564130199
- Country of Origin
- Taiwan, Province of China
Details
- Charger Included
- No
- Material
- Plastic
- Cordless
- No
- Includes
- Soldering Gun, Extra Soldering Wire, Extra Tip
- Item
- Soldering Gun Kit
- Power Source
- Corded Electric
- Case Included
- No
- Interchangeable Tip
- Yes
- Tip Included
- Yes
- Color
- Black
- Watts
- 85 W
Description
The Performance Tool W2019A is a Heavy Duty Soldering Gun Kit featuring UL listing for safety assurance. With a convenient pistol grip style, it offers heat at 85 watts for efficient soldering tasks. This kit includes an extra tip.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.