Zoro Homepage

Loc-Line with Rectangle Nozzle, Neoprene

  • Mfr # 999-205-02B

  • Zoro # G8816753


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
Rectangular Nozzle
Application
Soldering Smoke and Fumes
For Use With
Mfr. No. FA430
Material
Neoprene
Compatible Extractor Series
FA-430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-205-02B
Zoro #
G8816753
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Width
6 in
Hose Inside Diameter
2 1/8 in
Overall Length
3 ft
Extraction Arm Diameter
2.2 in

Details

Item
Fume Extractor Loc Line Kit
Features
Rectangular Nozzle
Application
Soldering Smoke and Fumes
For Use With
Mfr. No. FA430
Material
Neoprene
Compatible Extractor Series
FA-430
Product Type
Fume Extractor Loc Line Kit
Compatible Extractor Manufacturer Part Number
FA430

Description

Fume Extractor Loc Line Kit, Product Type Fume Extractor Loc Line Kit, Compatible Extractor Manufacturer Part Number FA430, Hose Inside Diameter 2 1/8 in, Overall Length 3 ft, Compatible Extractor Series FA-430, Extraction Arm Diameter 2.2 in, Nozzle Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.