Shop All Soldering Tips
Hakko
Soldering Tip, Conical, 0.5mm x 10mm
Mfr # T15-B2
Zoro # G8817033
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Size 0.5mm x 10mm
- Application Soldering
- For Use With Mfr. No. FM-2027
- Tip Type Conical
Product Information
- Brand Hakko
- MFR # T15-B2
- Zoro # G8817033
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 0.5mm x 10mm |
Tip Outside Diameter | 1 mm |
Tip Width | 1 mm |
Tip Length | 10 mm |
Details
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 1 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 1 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Blue TIG Rod Storage Container, Pro Series (A-RGD36BL-PRO)
- POWERWELD Electrode Holder, Tweco Style, 250 Amp (A316)
- BLUE DEMON Rod Storage Tube, 2"X 36"Red (RST-36-RED)
- AMERICAN TORCH TIP Torch Main Body (020114)
- HAKKO Soldering Tip, Conical, 0.4mm x 14mm (T15-SBS04)
- HAKKO Soldering Tip, Chisel, 5.2mm x 18mm (T18-S3)
- HAKKO Soldering Tip, Conical, 0.5mm x 14.5mm (T18-B)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- HAKKO Nozzle, Round, 1.0mm x 2.0mm Size (N61-05)
- HAKKO Soldering Tip, Chisel, 1.2mm x 10mm (T15-D12)
- HAKKO Soldering Tip, Flat Blade, 21.2mm (T15-1403)
- Hakko Soldering Tips