T31B Bent Tip Soldering Tip

  • Mfr # T31B-02JS02

  • Zoro # G703866757


product price:  $23.69
/ea

Key Features

Standards
RoHS Compliant
Material
Composite
Application
Soldering
Tip Length
1.8 mm
Tip Type
Bent Chisel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T31B-02JS02
Zoro #
G703866757
UPC #
641328084749
Country of Origin
Japan

Dimensions

Tip Length
1.8 mm
Tip Width
0.4 mm
Tip Outside Diameter
0.4 mm

Details

Item
Soldering Tip
Standards
RoHS Compliant
Material
Composite
Application
Soldering
Tip Type
Bent Chisel
Product Type
Soldering Tip
Maximum Operating Temperature
750 Degrees F
Compatible Handpiece Manufacturer Model Number
FX-1001
Compatible Station
FX-100 RF
Tip Connection Type
Plug
Tip Series
T31B

Description

Soldering Tip, Tip Series T31B, Tip Type Bent Chisel, Tip Width 0.4 mm, Tip Length 1.8 mm, Maximum Operating Temperature 750 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 0.4 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.