
Conduit Fitting Elbow, 1/2 in, Die Cast Zinc
Mfr # 14605
Zoro # G808327498
product price: $4.89
/eaSold in multiples of 15 for $73.35
Key Features
Conduit Fitting Type
Elbow
Trade Size
1/2 in
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14605
Zoro #
G808327498
UPC #
51411146054
Country of Origin
India
Dimensions
Trade Size
1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Elbow
Material
Die Cast Zinc
Description
12 Electrical Metallic Tubing Inside Corner Pull Elbow Die Cast Zinc Use To Facilitate Pulling Conductors Through A Sharp Bend In A Run Of Electrical Metallic Tubing In Dry Locations Where Obstructions Limit The Space Beyond The Connecor Such As Inside A Corner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.