
AC MOTOR, 3/4HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C/TEFC, Cap start, Univ foot, SF 1.15, NO OL
Mfr # MA0507A-AC
Zoro # G623367501
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
NEMA Design
56C
Motor Frame Material
Rolled Steel
Frame
TEFC
Overall Length
13.5"
Standards
NEMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MA0507A-AC
Zoro #
G623367501
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13.5"
Shaft Dia.
0.625"
Details
NEMA Design
56C
Motor Frame Material
Rolled Steel
Frame
TEFC
Standards
NEMA
HP
0.75 HP
Motor Application
Ac Motor, Machinery, Tools, Machines
Phase
Single
Nameplate RPM
1725
Voltage
115/230VAC
Description
AC MOTOR, 3/4HP, 1725RPM, 1PH/60HZ, 115/208-230V, 56C and foot dual mounting, TEFC, Cap start, Univ removeable foot, SF 1.15, no over load
- Roll steel, single phase
- Class F insulation, TEFC
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- Single phase, 115/230V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.