Motor NAT34-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 3/4 HP, 1800 RPM, 1.4 FLA

  • Mfr # NAT34-18-56CB

  • Zoro # G805938956


product price:  $672.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
56C
Motor Enclosure Design
TEFC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAT34-18-56CB
Zoro #
G805938956
UPC #
-
Country of Origin
China

Details

HP
3/4
Nameplate RPM
1800
Motor Mounting Type
C-Face
Frame
56C
Motor Enclosure Design
TEFC
Phase
3
Hz
50
Ins. Class
F

Description

Worldwide electric motor nat34-18-56cb, gp, tefc, rem-c, 3 ph, 56c, 3/4 hp, 1800 rpm, 1.4 fla features 1/3 - 2 hp 3600 and 1800 rpm 208-230/460 and 575 volt tefc enclosure 1.15 service factor class f insulation c-face - removable base shaft slinger to keep moisture and contaminants from the drive-end bearing inverter duty suitable for 50 hz operation with 1.0 service factor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.