Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
AC MOTOR, 3/4HP, ROLL STEEL, 3450RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC
- Mfr # MA0507F-AC
- Zoro # G523367489
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Application
Ac Motor, Machinery, Tools, Machines
Phase - Pumps
Three
Standards
NEMA
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0507F-AC
- Zoro #
- G523367489
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Application
- Ac Motor, Machinery, Tools, Machines
- Phase - Pumps
- Three
- Standards
- NEMA
- Shape
- Cylinder
- Rated Voltage
- 230/460VAC
- Frame
- TEFC
- Includes
- 1 Motor
- HP
- 0.75 HP
- RPM
- 3450
- Discharge Head Material
- Rolled Steel
Dimensions
- Shaft Size
- 0.625"
- NEMA Size
- 56C
- Length (In.)
- 12.5"
- Width (In.)
- 6.5"
Description
AC MOTOR, 0.75 HP, ROLL STEEL, 3450 RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty
- Roll steel, three phase
- Class F insulation, inverter duty, for VFD
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- 3 phase, 230/460V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.