Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Deep Well Submersible Pump, 2Hp, 230V/60Hz/1Ph, 3.8 Inod, Max 420 Ft Head, Max 33 Gpm
- Mfr # MA0414X-7-115
- Zoro # G923367522
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
HP
1 hp
Discharge Port (In.)
1.25" NPTF
Shape
Cylinder
Phase - Pumps
Single
Max. Head (Ft.)
207 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA0414X-7-115
- Zoro #
- G923367522
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 3.8"
- Length (In.)
- 32 in
Details
- HP
- 1 hp
- Discharge Port (In.)
- 1.25" NPTF
- Shape
- Cylinder
- Phase - Pumps
- Single
- Max. Head (Ft.)
- 207 ft
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Color
- Silver
- Nominal Flow Rate
- 33 GPM at 0 ft Head
- Discharge Head Material
- Stianless Steel
- For Use With
- SP0465X-125
- Rated Voltage
- 115V AC
- Application
- Plumbing, Well Pumps,
Description
Pump, Deep Well, 1 HP, 3.8" max OD, 115 V, 60HZ, Max head 207', max flow 33 gpm, 1.25" NPT output, 8 tage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.8" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.