Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Deep Well Submersible Pump, 3/4HP, 3.2 in Max OD, 115V/60HZ/1PH, 9.2 Amps, 1 in NPT discharge
- Mfr # MA0459X-14-115
- Zoro # G623367471
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Rated Voltage
115VAC
Nominal Flow Rate
16 GPM at 0 ft Head
HP
0.75 hp
Includes
1 Pump, 1 Splice & Kit, Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0459X-14-115
- Zoro #
- G623367471
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Rated Voltage
- 115VAC
- Nominal Flow Rate
- 16 GPM at 0 ft Head
- HP
- 0.75 hp
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- For Use With
- SP0465X-100
- Max. Head (Ft.)
- 270 ft
- Phase - Pumps
- Single
- Discharge Head Material
- Stianless Steel
- Shape
- Cylinder
- Application
- Plumbing, Well Pumps,
- Discharge Port (In.)
- 1" NPTF
Description
Pump, Deep Well Submersible , 3/4 HP, 3.2" max OD, 115 V, 60HZ, Max head 276', flow 14 gpm, 1" NPT output, 14 stage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 3.2" max OD, fits 4" or bigger casings
- High efficiency motor, all copper winding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.